Char-Lynn
104-4503-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110376421
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 6.2 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Geroter/Geroler Options | Standard |
| Mounting Hole Size | 0.565 in |
| Pilot Diameter | 4 in |
| Series | 2000 Series |
| Shaft Size & Type | Straight |
| Displacement (in³/rev) | 6.2 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Element | Geroler |
| Flow Rate | 18 gal/min |
| Seal Material | Viton |
| Port Size | 7/8-14 UNF-2B |
| RPM [Max] | 742 rpm |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Output Torque at Rated PSI (inch/pounds) | 2611 in lb |
| Material | Cast Iron |
| Bolt Circle Dia. | 5 3/4 in |
| Port Type | SAE O-Ring |
| RPM [Min] | 742 rpm |
| Motor Type | Disc Valve |
| Mount Type | 2 Bolt, SAE B |
| Weight | 0.0 LB |
