Char-Lynn
104-4434-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #110376389
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 9.65 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Shaft Size & Type | Straight |
| Motor Element | Geroler |
| Displacement (in³/rev) | 9.65 |
| Series | 2000 Series |
| Pilot Diameter | 3.25 in |
| Geroter/Geroler Options | Standard |
| Motor Type | Disc Valve |
| Paint/Packaging | Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 4027 in lb |
| Bolt Circle Dia. | 4.19 in |
| Mounting Hole Size | 0.535 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| RPM [Min] | 477 rpm |
| Mount Type | 4 Bolt |
| Flow Rate | 18 gal/min |
| Port Size | 7/8-14 UNF-2B |
| RPM [Max] | 477 rpm |
| Weight | 0.0 LB |
