Char-Lynn
104-4432-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105893231
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF SAE O-Ring Port
- 29.8 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Port Size | 7/8-14 UNF |
| Flow Rate | 20 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 7479 in lb |
| Geroter/Geroler Options | Standard |
| RPM [Min] | 153 rpm |
| Displacement (in³/rev) | 29.8 |
| Motor Element | Geroler |
| Series | 2000 Series |
| Shaft Size & Type | Straight |
| Motor Type | Disc Valve |
| Bolt Circle Dia. | 4.19 in |
| Port Type | SAE O-Ring |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| RPM [Max] | 153 rpm |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.535 in |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Weight | 32.08 LB |
