Char-Lynn
104-4399-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #112023833
- Disc Valve Motor Type
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| RPM [Min] | 477 rpm |
| Port Type | BSP |
| Motor Element | Geroler |
| Material | Cast Iron |
| Flow Rate | 75 lpm |
| Mount Type | 2 Bolt |
| Port Size | G 1/2 |
| Pilot Diameter | 3.25 in |
| Series | 2000 Series |
| Motor Type | Disc Valve |
| Weight | 0.0 LB |
