Char-Lynn
104-4326-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102639964
- Disc Motor
- Geroler
- Disc Valve
- Port
- 14.91 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Mount Type | 4 Bolt |
| Pilot Diameter | 3.25 in |
| Motor Element | Geroler |
| Mounting Hole Size | 12 mm |
| Displacement (in³/rev) | 14.91 |
| Motor Type | Disc Valve |
| Series | 2000 Series |
| Bolt Circle Dia. | 4.19 in |
| Weight | 0.0 LB |
