Char-Lynn
104-4311-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #105727655
- Disc Motor
- Geroler
- Disc Valve
- Port
- 4.92 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Highly-efficient Geroler motor provides energy savings
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
| Motor Type | Disc Valve |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Flow Rate | 75 lpm |
| Port Type | Manifold, O-Ring |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.535 in |
| Rotation | Flange |
| Motor Element | Geroler |
| Series | 2000 Series |
| RPM [Min] | 908 rpm |
| Displacement (in³/rev) | 4.92 |
| Weight | 0.0 LB |
