Char-Lynn
104-3374-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102304404
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in SAE-6B Splined Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Motor Element | Geroler |
| Pilot Diameter | 3.25 in |
| Rotation | Standard Rotation |
| Flow Rate | 75 lpm |
| Mount Type | 2 Bolt, SAE-A |
| Seal Material | Buna-N |
| Case Drain | SAE-4 |
| Accessories Code | AL |
| Port Code | AA |
| Motor Type | Disc Valve |
| Corrosion Resistant | No |
| Mounting Holes | 0.535 in |
| Paint Code | 0 |
| Shaft Size & Type | 1 in SAE-B 6T Splined |
| Port Size | SAE-10 |
| Splines | 6 |
| Shaft Type | Splined |
| Inlet Pressure [Max] | 4500 psi |
| Case Drain Code | 01 |
| Flange Orientation | Standard |
| RPM [Min] | 191 rpm |
| Bolt Circle Dia. | 4.19 in |
| Duty | Standard-Duty |
| Displacement (in³/rev) | 24 |
| Special Features | Quadrature Speed Sensor |
| Series | 2000 Series |
| Special Features Hardware Code | 00 |
| Output Shaft Code | 05 |
| Port Type | SAE O-Ring |
| Special Features Assembly Code | 0 |
| Material | Cast Iron |
| Mounting Type Code | AC |
| Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
| Paint/Packaging | No Paint, Individual Box |
| Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
| Port Location | Side Port, Staggered |
| Weight | 42.0 LB |
