Char-Lynn
104-3132-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #103443244
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in SAE-6B Splined Shaft
- Manifold, 3/8-16 UNC Threads Side Port
- Nitrile Seals
| Case Drain Code | 01 |
| Motor Type | Disc Valve |
| Special Features | None |
| Rotation | Standard Rotation |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 3.25 in |
| Splines | 6 |
| Output Shaft Code | 05 |
| Shaft Size & Type | 1 in SAE-B 6T Splined |
| Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
| Flange Orientation | Standard |
| Case Drain | SAE-4 |
| Port Type | Manifold |
| Mounting Type Code | AC |
| Port Size | Manifold, 3/8-16 UNC Threads |
| Inlet Pressure [Max] | 4500 psi |
| Duty | Standard-Duty |
| Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
| Series | 2000 Series |
| Special Features Hardware Code | 00 |
| Motor Element | Geroler |
| Paint Code | A |
| Seal Material | Buna-N |
| Mount Type | 2 Bolt, SAE-A |
| Accessories Code | 00 |
| Special Features Assembly Code | 0 |
| Corrosion Resistant | No |
| Port Code | AB |
| Bolt Circle Dia. | 4.19 in |
| Displacement (in³/rev) | 9.6 |
| Mounting Holes | 0.535 in |
| Port Location | Side Port |
| Shaft Type | Splined |
| Weight | 42.0 LB |
