Char-Lynn
104-1769-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #102211159
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 UNF SAE O-Ring Port
- 24.03 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Port Size | 7/8-14 |
| Special Features Assembly Code | 0 |
| Output Shaft Code | 04 |
| Output Torque at Rated PSI (inch/pounds) | 6860 in lb |
| RPM [Min] | 191 rpm |
| RPM [Max] | 191 rpm |
| Accessories Code | 00 |
| Rotation | Standard Rotation |
| Seal Material | Buna-N |
| Pilot Diameter | 3.25 in |
| Paint Code | 0 |
| Duty | Standard-Duty |
| Port Code | AA |
| Series | 2000 Series |
| Special Features | None |
| Motor Type | Disc Valve |
| Mount Type | 4 Bolt |
| Material | Cast Iron |
| Shaft Size & Type | Splined |
| Case Drain Code | 01 |
| Paint/Packaging | Individual Box |
| Inlet Pressure [Max] | 4500 psi |
| Geroter/Geroler Options | Standard |
| Flange Orientation | Standard |
| Splines | 14 |
| Port Location | Side Port, Staggered |
| Displacement (in³/rev) | 24.03 |
| Mounting Hole Size | 0.535 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
| Corrosion Resistant | No |
| Mounting Type Code | AJ |
| Special Features Hardware Code | 00 |
| Shaft Type | Splined |
| Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
| Bolt Circle Dia. | 4.19 in |
| Motor Element | Geroler |
| Port Type | SAE O-Ring |
| Flow Rate | 75 lpm |
| Mounting Holes | 0.535 in |
| Weight | 30.0 LB |
