Char-Lynn
104-1467-006.
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #101987397
- Disc Motor
- Geroler
- Disc Valve
- M10 X 1.5-6H Manifold Port
- 18.71 Cubic Inch Displacement Per Rev
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
| Material | Cast Iron |
| Series | 2000 Series |
| Paint Code | A |
| Case Drain | G 1/4 BSP Straight Thread Port |
| Port Location | Side Port |
| Inlet Pressure [Max] | 4500 psi |
| Seal Material | Buna-N |
| Output Torque at Rated PSI (inch/pounds) | 6771 in lb |
| Duty | Standard-Duty |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Special Features | None |
| Pilot Diameter | 3.25 in |
| Flow Rate | 18 gal/min |
| Shaft Size & Type | Splined |
| Mounting Holes | 0.535 in |
| Displacement (in³/rev) | 18.71 |
| Corrosion Resistant | No |
| Motor Type | Disc Valve |
| Splines | 14 |
| Output Shaft Code | 04 |
| Flange Orientation | Standard |
| Mounting Type Code | AH |
| Port Code | AE |
| Case Drain Code | 02 |
| RPM [Max] | 246 rpm |
| Accessories Code | 00 |
| Special Features Assembly Code | 0 |
| Port Type | Manifold |
| Bolt Circle Dia. | 4.19 in |
| Motor Element | Geroler |
| Special Features Hardware Code | 00 |
| Mount Type | 4 Bolt |
| Geroter/Geroler Options | Standard |
| RPM [Min] | 246 rpm |
| Rotation | Standard Rotation |
| Shaft Type | Splined |
| Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
| Mounting Hole Size | 0.535 in |
| Port Size | Manifold, M10 x 1.5 Threads, M10 X 1.5-6H |
| Weight | 42.0 LB |
