- Spool Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 10.07 Displacement (in³/rev)
- Splined Shaft Type
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Mount Type | 2 Bolt |
| Displacement (in³/rev) | 10.07 |
| Series | S Series |
| RPM [Max] | 343 rpm |
| Motor Type | Spool Valve |
| Brake | Hydraulic |
| Mounting Hole Size | 0.54 in |
| Mounting Hole Size (Text) | 0.565 in |
| Pilot Diameter | 3.25 in |
| Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
| Material | Cast Iron |
| Flow Rate | 57 lpm |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| RPM [Min] | 343 rpm |
| Bolt Circle Dia. | 4.187 in |
| Shaft Size & Type | Splined |
| Port Size | 7/8-14 |
| Weight | 0.0 LB |

