- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 5.7 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | NPTF |
| RPM [Min] | 93 rpm |
| Bolt Circle Dia. | 4.19 in |
| Material | Cast Iron |
| Port Size | 1/2-14 |
| Motor Type | Spool Valve |
| Mounting Hole Size | 0.535 in |
| Motor Element | Gerotor |
| Mount Type | 2 Bolt |
| Shaft Size & Type | Straight |
| Flow Rate | 57 lpm |
| Series | S Series |
| Displacement (in³/rev) | 5.7 |
| Paint/Packaging | Primer Low Gloss Black |
| Pilot Diameter | 0.12 in |
| Weight | 0.0 LB |

