- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 18.24 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 190 rpm |
| Material | Cast Iron |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
| Port Size | 1/2-14 |
| RPM [Min] | 299 rpm |
| Shaft Size & Type | Straight |
| Port Type | NPTF |
| Flow Rate | 14 gal/min |
| Motor Element | Geroler |
| Bolt Circle Dia. | 4.187 in |
| Pilot Diameter | 3.25 in |
| Series | S Series |
| Paint/Packaging | Individual Box |
| Mounting Hole Size | 0.565 in |
| Mount Type | 2 Bolt |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 18.24 |
| Weight | 0.0 LB |

