- Spool Valve Motor Type
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Min] | 343 rpm |
| Port Type | Manifold, O-Ring |
| Pilot Diameter | 4 in |
| Motor Type | Spool Valve |
| Mount Type | 2 Bolt |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 0.56 in |
| Series | S Series |
| Material | Cast Iron |
| Motor Element | Geroler |
| Weight | 0.0 LB |

