- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 22.64 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Output Torque at Rated PSI (inch/pounds) | 4673 in lb |
| Material | Cast Iron |
| Displacement (in³/rev) | 22.64 |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8 in |
| Shaft Options | Nickel Plated |
| Motor Type | Spool Valve |
| Port Size | 7/8-14 UNF-2B |
| Series | S Series |
| RPM [Min] | 371 rpm |
| Mount Type | 4 Bolt |
| Shaft Size & Type | Straight |
| RPM [Max] | 153 rpm |
| Flow Rate | 14 gal/min |
| Port Type | SAE O-Ring |
| Paint/Packaging | Nickel Plated Motor, Individual Box |
| Motor Element | Geroler |
| Weight | 17.636 LB |

