- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 22.64 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Bolt Circle Dia. | 4.187 in |
| Shaft Size & Type | 1 in - 6T Spline |
| Seal Options Code | 04 |
| Flow [Max] | 15 gal/min |
| Port Size & Location | SAE-10 Side |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Port Type | SAE O-Ring |
| Geroter/Geroler Options Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Flow Rate | 14 gal/min |
| Inlet Pressure [Max] | 2500 psi |
| Pressure [Max] | 1300 psi |
| Pilot Diameter | 3.25 in |
| Mounting Type Code | EA |
| Manifold Options Code | 0 |
| Material | Cast Iron |
| Motor Element | Geroler |
| Special Features Assembly Code | 0 |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| Displacement (in³/rev) | 22.64 |
| Port Size | SAE-10, 7/8-14 UNF-2B |
| Mounting Hole Size | 0.565 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| RPM [Min] | 371 rpm |
| Splines | 6 |
| Shaft Options Code | 0 |
| Series | S Series |
| Paint/Packaging | Individual Box |
| RPM [Max] | 153 rpm |
| Mount Type | 4 Bolt |
| Output Shaft Code | 02 |
| Case Drain Code | 1 |
| Special Features Hardware Code | 00 |
| Port Code | AA |
| Port Location | Side Port |
| Shaft Type | Splined |
| Speed Sensor Options Code | 0 |
| Seal Material | Viton |
| Paint Code | 0 |
| Weight | 0.0 LB |

