- Spool Valve Motor Type
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Type | Spool Valve |
| Seal Options Code | 00 |
| RPM [Min] | 93 rpm |
| Port Type | BSPP |
| Shaft Type | Straight |
| Mount Type | 2 Bolt |
| Port Size | 1/2 |
| Case Drain Code | 0 |
| Speed Sensor Options Code | 0 |
| Pressure [Max] | 2000 psi |
| Port Location | Side Port |
| Shaft Size & Type | 25 mm Straight |
| Flow [Max] | 15 gal/min |
| Flow Rate | 57 lpm |
| Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
| RPM [Max] | 607 rpm |
| Output Shaft Code | 24 |
| Port Code | AF |
| Inlet Pressure [Max] | 2500 psi |
| Splines | 0 |
| Material | Cast Iron |
| Shaft Options Code | 0 |
| Special Features Assembly Code | 0 |
| Paint Code | 0 |
| Special Features Hardware Code | 00 |
| Displacement (in³/rev) | 5.7 |
| Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
| Geroter/Geroler Options Code | 0 |
| Mounting Type Code | AA |
| Motor Element | Geroler |
| Flange Orientation | Standard |
| Series | S Series |
| Manifold Options Code | 0 |
| Case Drain | None |
| Weight | 0.0 LB |

