- S Series Hydraulic Motor
- 15 gal/min
- 13.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- SAE-10 Side Port
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | S Series |
| Port Type | SAE O-Ring |
| Special Features | Speed Sensor |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Seal Material | Buna-N |
| Rotation | Standard Rotation |
| Material | Cast Iron |
| Port Location | Side Port |
| RPM [Max] | 253 rpm |
| RPM [Min] | 224 rpm |
| Special Features Hardware Code | BZ |
| Paint Code | A |
| Port Size & Location | SAE-10 Side |
| Corrosion Resistant | No |
| Port Code | A |
| Duty | Standard-Duty |
| Mounting Holes | 3/8-16 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Case Drain | None |
| Flow Rate | 57 lpm |
| Flange Orientation | Standard |
| Displacement (in³/rev) | 13.7 |
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Output Shaft Code | 01 |
| Flow [Max] | 15 gal/min |
| Mount Type | 4 Bolt, 1.75 in Pilot |
| Bolt Circle Dia. | 3 1/4 in |
| Pilot Diameter | 1.75 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Motor Element | Geroler |
| Case Drain Code | 0 |
| Motor Type | Spool Valve |
| Port Size | SAE-10 |
| Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
| Pressure [Max] | 1700 psi |
| Shaft Type | Straight w/ Woodruff Key |
| Inlet Pressure [Max] | 2500 psi |
| Splines | 0 |
| Mounting Type Code | REF! |
| Special Features Assembly Code | 0 |
| Weight | 29.0 LB |

