- S Series Hydraulic Motor
- 15 gal/min
- 22.7 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
applications
- Agricultural augers, harvesters, seeders,Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Code | E |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pressure [Max] | 1300 psi |
| Case Drain Code | 0 |
| Bolt Circle Dia. | 4.18 in |
| Mount Type | 2 Bolt, SAE-A |
| Series | S Series |
| RPM [Max] | 153 rpm |
| Special Features Assembly Code | 2 |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Shaft Type | Straight |
| Seal Material | Buna-N |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Output Shaft Code | 24 |
| Splines | 0 |
| Flow [Max] | 15 gal/min |
| Special Features | Flange Rotated 90° |
| Mounting Holes | 0.535 in |
| Shaft Size & Type | 25 mm Straight |
| Duty | Standard-Duty |
| Pilot Diameter | 3.25 in |
| Inlet Pressure [Max] | 2500 psi |
| Flange Orientation | Flange Rotated 90° |
| Paint Code | A |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Case Drain | None |
| Displacement (in³/rev) | 22.7 |
| Port Type | BSPP |
| Rotation | Standard Rotation |
| Port Size | 1/2 |
| Port Location | Side Port |
| Mounting Type Code | REF! |
| Special Features Hardware Code | 00 |
| Corrosion Resistant | No |
| Weight | 29.0 LB |

