- S Series Hydraulic Motor
- 15 gal/min
- 13.7 in3
- Shaft: 25 mm Straight
- SAE-10 Side Port
| Paint Code | A |
| Displacement (in³/rev) | 13.7 |
| Series | S Series |
| Motor Element | Geroler |
| Shaft Size & Type | 25 mm Straight |
| Port Size | SAE-10 |
| Case Drain | SAE-4 |
| Mounting Type Code | REF! |
| Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
| Inlet Pressure [Max] | 2500 psi |
| Shaft Type | Straight |
| Special Features | None |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| RPM [Max] | 253 rpm |
| Duty | Standard-Duty |
| Flow [Max] | 15 gal/min |
| Mounting Holes | 0.535 in |
| Port Type | SAE O-Ring |
| Port Size & Location | SAE-10 Side |
| Output Shaft Code | 24 |
| Mount Type | 2 Bolt, SAE-A |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.18 in |
| Special Features Assembly Code | 0 |
| Port Location | Side Port |
| Corrosion Resistant | No |
| Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
| Port Code | A |
| Splines | 0 |
| Rotation | Standard Rotation |
| Case Drain Code | 1 |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Seal Material | Buna-N |
| Motor Type | Spool Valve |
| Pressure [Max] | 1700 psi |
| Weight | 29.0 LB |

