- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 11.35 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 14 gal/min |
| Series | S Series |
| Shaft Size & Type | Straight |
| Port Size | 1/2-14 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 333 in lb |
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.565 in |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Bolt Circle Dia. | 4.187 in |
| RPM [Max] | 304 rpm |
| Displacement (in³/rev) | 11.35 |
| Port Type | NPTF |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| Pilot Diameter | 3.25 in |
| Weight | 1.0 LB |

