- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC Manifold Port
- 3.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
| Output Shaft Code | 11 |
| Shaft Size & Type | Straight |
| Port Code | C |
| Port Type | Manifold |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
| Pilot Diameter | 3.25 in |
| Pressure [Max] | 2000 psi |
| Mounting Type Code | REF! |
| Motor Type | Spool Valve |
| RPM [Max] | 963 rpm |
| Bolt Circle Dia. | 4.19 in |
| Mount Type | 2 Bolt |
| Displacement (in³/rev) | 3.5 |
| Inlet Pressure [Max] | 2500 psi |
| Flow Rate | 15 gal/min |
| Series | S Series |
| Mounting Hole Size | 0.535 in |
| Special Features Assembly Code | 0 |
| Port Location | Side Port |
| Flow [Max] | 15 gal/min |
| Motor Element | Gerotor |
| Material | Cast Iron |
| Flange Orientation | Standard |
| Case Drain Code | 1 |
| Special Features Hardware Code | 00 |
| Paint Code | A |
| Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
| RPM [Min] | 963 rpm |
| Weight | 0.0 LB |

