- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 7.32 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | S Series |
| Mount Type | 2 Bolt |
| Mounting Hole Size | 0.565 in |
| Motor Element | Geroler |
| Flow Rate | 57 lpm |
| Displacement (in³/rev) | 7.32 |
| Bolt Circle Dia. | 4.187 in |
| Material | Cast Iron |
| Port Size | 7/8-14 UNF-2B |
| Port Type | SAE O-Ring |
| Paint/Packaging | Low Gloss Black |
| Shaft Size & Type | 1 in Tapered w/Woodroff Key |
| RPM [Min] | 472 rpm |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

