Char-Lynn
103-1615-012
Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #101809927
- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 5.7 Cubic Inch Displacement Per Rev
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Journal bearings for extended life
- High shaft load capability
- Smooth rotation even at low rpm
- Additional configurations available
- please contact your local Applied® service center for more information
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Splines | 0 |
| Corrosion Resistant | No |
| Mounting Type Code | B |
| Duty | Standard-Duty |
| Case Drain | None |
| Motor Type | Spool Valve |
| Mount Type | 4 Bolt |
| Flow [Max] | 15 gal/min |
| Material | Cast Iron |
| Case Drain Code | 0 |
| RPM [Min] | 93 rpm |
| Shaft Type | Straight w/ Woodruff Key |
| Port Code | B |
| Port Size | 1/2-14 |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Port Location | Side Port |
| Series | S Series |
| Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
| Seal Material | Buna-N |
| Paint Code | 0 |
| Displacement (in³/rev) | 5.7 |
| Bolt Circle Dia. | 3 1/4 in |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Rotation | Standard Rotation |
| Flange Orientation | Standard |
| Special Features Hardware Code | 00 |
| Inlet Pressure [Max] | 2500 psi |
| Motor Element | Gerotor |
| Paint/Packaging | Individual Box |
| Special Features Assembly Code | 0 |
| Output Torque at Rated PSI (inch/pounds) | 1620 in lb |
| Flow Rate | 57 lpm |
| Port Type | NPTF |
| Mounting Holes | 3/8-16 |
| Pilot Diameter | 1.75 in |
| RPM [Max] | 607 rpm |
| Port Size & Location | 1/2 in NPTF Side |
| Pressure [Max] | 2000 psi |
| Output Shaft Code | 01 |
| Weight | 15.098 LB |
