- Spool Motor
- Geroler
- Spool Valve
- G 1/2 BSPP Port
- 8.91 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 14 gal/min |
| Shaft Size & Type | Straight |
| Material | Cast Iron |
| Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
| Motor Element | Geroler |
| RPM [Max] | 394 rpm |
| Port Size | G 1/2 |
| Bolt Circle Dia. | 4.187 in |
| Mounting Hole Size | 0.565 in |
| Output Torque at Rated PSI (inch/pounds) | 2347 in lb |
| Pilot Diameter | 3.25 in |
| Port Type | BSPP |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Type | Spool Valve |
| Series | S Series |
| Mount Type | 2 Bolt |
| RPM [Min] | 394 rpm |
| Displacement (in³/rev) | 8.91 |
| Weight | 15.95 LB |

