- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 8.91 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 394 rpm |
| Shaft Size & Type | Straight |
| Motor Type | Spool Valve |
| Flow Rate | 14 gal/min |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Pilot Diameter | 1.75 in |
| Series | S Series |
| Mounting Hole Size | 3/8 in |
| Mount Type | 4 Bolt |
| Port Type | Manifold |
| Bolt Circle Dia. | 3 1/4 in |
| Output Torque at Rated PSI (inch/pounds) | 2347 in lb |
| Port Size | 5/16-18 UNC-2B |
| Motor Element | Geroler |
| Displacement (in³/rev) | 8.91 |
| Material | Cast Iron |
| RPM [Min] | 394 rpm |
| Weight | 15.0 LB |

