- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC Manifold Port
- 7.3 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Size & Type | 1 in Straight |
| Motor Type | Spool Valve |
| Pilot Diameter | 1.75 in |
| Flow Rate | 57 lpm |
| Port Type | Manifold |
| RPM [Min] | 472 rpm |
| Port Size | 5/16-18 UNC |
| Bolt Circle Dia. | 3 1/4 in |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 7.3 |
| Series | S Series |
| Mounting Hole Size | 3/8 in |
| Material | Cast Iron |
| Mount Type | 4 Bolt |
| Weight | 1.0 LB |

