- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 7.32 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 2 Bolt |
| Shaft Size & Type | Splined |
| Port Type | Manifold |
| Displacement (in³/rev) | 7.32 |
| RPM [Max] | 472 rpm |
| Output Torque at Rated PSI (inch/pounds) | 2010 in lb |
| Series | S Series |
| Port Size | 5/16-18 UNC-2B |
| Pilot Diameter | 3.25 in |
| Material | Cast Iron |
| Motor Element | Geroler |
| Bolt Circle Dia. | 4.187 in |
| Motor Type | Spool Valve |
| Mounting Hole Size | 0.565 in |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Flow Rate | 14 gal/min |
| Weight | 0.0 LB |

