- Spool Motor
- Geroler
- Spool Valve
- G 1/2 BSPP Port
- 4.64 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Size | 1/2, G 1/2 |
| Special Features Assembly Code | 0 |
| Shaft Type | Splined |
| Flange Orientation | Standard |
| RPM [Min] | 792 rpm |
| Paint/Packaging | Low Gloss Black |
| Flow [Max] | 15 gal/min |
| Inlet Pressure [Max] | 2500 psi |
| Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
| Splines | 6 |
| Special Features | None |
| Pilot Diameter | 3.25 in |
| Pressure [Max] | 2000 psi |
| Case Drain Code | 2 |
| Rotation | Standard Rotation |
| Output Shaft Code | 02 |
| Bolt Circle Dia. | 4.187 in |
| Mounting Type Code | REF! |
| Paint Code | A |
| Special Features Hardware Code | 00 |
| Port Location | Side Port |
| Series | S Series |
| Duty | Standard-Duty |
| Motor Element | Geroler |
| Port Code | E |
| Flow Rate | 57 lpm |
| Case Drain | G 1/4 (BSP) |
| Shaft Size & Type | 1 in - 6T Spline |
| Mounting Hole Size | 0.565 in |
| Mount Type | 2 Bolt |
| Corrosion Resistant | No |
| Mounting Holes | 0.535 in |
| Material | Cast Iron |
| Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
| Displacement (in³/rev) | 4.64 |
| Port Type | BSPP |
| RPM [Max] | 792 rpm |
| Seal Material | Buna-N |
| Motor Type | Spool Valve |
| Weight | 29.0 LB |

