- Spool Valve Motor Type
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
| Port Size | 1/2 |
| Port Code | E |
| Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
| Material | Cast Iron |
| Series | S Series |
| Duty | Standard-Duty |
| Flow [Max] | 15 gal/min |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
| Port Type | BSPP |
| Inlet Pressure [Max] | 2500 psi |
| Seal Material | Buna-N |
| Displacement (in³/rev) | 22.7 |
| Pilot Diameter | 3.25 in |
| RPM [Max] | 153 rpm |
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Special Features | None |
| Mounting Type Code | REF! |
| Flange Orientation | Standard |
| Splines | 0 |
| Special Features Hardware Code | 00 |
| Mounting Hole Size | 0.54 in |
| Special Features Assembly Code | 0 |
| Motor Element | Geroler |
| Shaft Type | Straight w/ Woodruff Key |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Paint Code | A |
| Mount Type | 2 Bolt, SAE-A |
| Corrosion Resistant | No |
| Motor Type | Spool Valve |
| RPM [Min] | 153 rpm |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.18 in |
| Output Shaft Code | 01 |
| Pressure [Max] | 1300 psi |
| Case Drain Code | 2 |
| Case Drain | G 1/4 (BSP) |
| Rotation | Standard Rotation |
| Weight | 29.0 LB |

