- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 11.35 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 304 rpm |
| Mounting Hole Size | 0.54 in |
| Series | S Series |
| Port Size | 1/2-14 |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 4.187 in |
| Motor Element | Geroler |
| Material | Cast Iron |
| Displacement (in³/rev) | 11.35 |
| Shaft Size & Type | Splined |
| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Mount Type | 2 Bolt |
| Port Type | NPTF |
| RPM [Min] | 186 rpm |
| Output Torque at Rated PSI (inch/pounds) | 2950 in lb |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Weight | 1.0 LB |

