- Spool Motor
- Geroler
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 11.35 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Material | Cast Iron |
| Bolt Circle Dia. | 3 1/4 in |
| Port Type | Manifold |
| Port Size | 5/16-18 UNC-2B |
| Motor Type | Spool Valve |
| Motor Element | Geroler |
| RPM [Min] | 186 rpm |
| Series | S Series |
| Shaft Size & Type | 1 in Splined |
| Pilot Diameter | 1.75 in |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 11.35 |
| Flow Rate | 57 lpm |
| Mounting Hole Size | 3/8 in |
| Weight | 16.25 LB |

