Char-Lynn
103-1037-012
Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #102093963
- Spool Motor
- Geroler
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 11.35 Cubic Inch Displacement Per Rev
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
| Shaft Size & Type | 1 in x 1/4 in Straight |
| Motor Type | Spool Valve |
| Flange Orientation | Standard |
| Inlet Pressure [Max] | 2500 psi |
| Material | Cast Iron |
| Mount Type | 2 Bolt |
| RPM [Min] | 304 rpm |
| Rotation | Standard Rotation |
| Port Size | 7/8-14 |
| Flow [Max] | 15 gal/min |
| Seal Material | Buna-N |
| Mounting Hole Size | 0.54 in |
| RPM [Max] | 304 rpm |
| Displacement (in³/rev) | 11.35 |
| Corrosion Resistant | No |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Pilot Diameter | 3.25 in |
| Port Location | Side Port |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 4.187 in |
| Port Size & Location | SAE-10 Side |
| Series | S Series |
| Duty | Standard-Duty |
| Pressure [Max] | 1850 psi |
| Splines | 0 |
| Case Drain | None |
| Output Torque at Rated PSI (inch/pounds) | 333 in lb |
| Port Type | SAE O-Ring |
| Motor Element | Geroler |
| Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
| Weight | 17.02 LB |
