- Spool Valve Motor Type
- NPTF Port Type
- 1/2-14 Port Size
- 5.92 Displacement (in³/rev)
- Tapered Shaft Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | NPTF |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Material | Cast Iron |
| Mounting Hole Size (Text) | 0.565 in |
| Flow Rate | 57 lpm |
| Bolt Circle Dia. | 4.187 in |
| Series | H Series |
| RPM [Min] | 585 rpm |
| Output Torque at Rated PSI (inch/pounds) | 16416 in lb |
| Motor Element | Gerotor |
| RPM [Max] | 585 rpm |
| Motor Type | Spool Valve |
| Shaft Size & Type | Tapered |
| Mounting Hole Size | 0.54 in |
| Pilot Diameter | 3.25 in |
| Mount Type | 2 Bolt |
| Port Size | 1/2-14 |
| Displacement (in³/rev) | 5.92 |
| Weight | 0.0 LB |

