Skip to content Skip to navigation menu
Char-Lynn101-4105-009

101-4105-009

H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #115510578
  • Spool Valve Motor Type
  • SAE O-Ring Port Type
  • 7/8-14 UNF-2B Port Size
  • 2.2 Displacement (in³/rev)
  • Straight Shaft Type
Char-Lynn101-4105-009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spool Valve Motor Type
  • SAE O-Ring Port Type
  • 7/8-14 UNF-2B Port Size
  • 2.2 Displacement (in³/rev)
  • Straight Shaft Type

applications

  • Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers

features

  • Compact yet powerful
  • Extended bearing life
  • Increased shaft seal
Shaft Size & Type Straight
RPM [Min] 1021 rpm
Mounting Hole Size 0.54 in
Pilot Diameter 3.25 in
Motor Element Gerotor
Mounting Hole Size (Text) 0.565 in
Flow Rate 38 lpm
Port Size 7/8-14
Motor Type Spool Valve
Mount Type 2 Bolt
Paint/Packaging Primer Low Gloss Black, Individual Box
Port Type SAE O-Ring
Displacement (in³/rev) 2.2
Material Cast Iron
Bolt Circle Dia. 4.187 in
Series H Series
RPM [Max] 1021 rpm
Output Torque at Rated PSI (inch/pounds) 5964 in lb
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison