- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Element | Gerotor |
| Flow Rate | 57 lpm |
| Mount Type | 2 Bolt |
| RPM [Min] | 760 rpm |
| Pilot Diameter | 3.25 in |
| Mounting Hole Size | 0.54 in |
| Series | H Series |
| Port Size | 7/8-14 |
| Port Type | SAE O-Ring |
| Material | Cast Iron |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

