- Spool Valve Motor Type
- SAE O-Ring Port Type
- 7/8-14 UNF-2B Port Size
- 2.81 Displacement (in³/rev)
- Straight Shaft Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| RPM [Max] | 969 rpm |
| Brake | Hydraulic |
| Motor Type | Spool Valve |
| Output Torque at Rated PSI (inch/pounds) | 646 in lb |
| Series | H Series |
| Port Size | 7/8-14 UNF-2B |
| Motor Element | Gerotor |
| Material | Cast Iron |
| Shaft Size & Type | Straight |
| Port Type | SAE O-Ring |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Flow Rate | 11.25 gal/min |
| Weight | 0.0 LB |

