- Spool Valve Motor Type
- NPTF Port Type
- 1/2-14 Port Size
- 4.52 Displacement (in³/rev)
- Straight Shaft Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 4 Bolt |
| Port Size | 1/2-14 |
| Mounting Hole Size (Text) | 3/8-16 UNC-2B |
| Pilot Diameter | 1.75 in |
| Material | Cast Iron |
| Port Type | NPTF |
| RPM [Min] | 760 rpm |
| Motor Element | Gerotor |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| Bolt Circle Dia. | 3 1/4 in |
| RPM [Max] | 760 rpm |
| Brake | Hydraulic |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| Series | H Series |
| Displacement (in³/rev) | 4.52 |
| Mounting Hole Size | 3/8-16 UNC-2B |
| Paint/Packaging | Green, Individual Box |
| Shaft Size & Type | Straight |
| Weight | 0.0 LB |

