- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Motor Element | Gerotor |
| Port Size | M22 |
| Mount Type | 4 Bolt |
| Port Type | Metric |
| Series | H Series |
| Flow Rate | 57 lpm |
| Motor Type | Spool Valve |
| RPM [Min] | 760 rpm |
| Pilot Diameter | 1.75 in |
| Material | Cast Iron |
| Weight | 0.0 LB |

