- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 8.91 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Material | Cast Iron |
| Port Type | NPTF |
| Mounting Hole Size | 0.565 in |
| Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
| Pilot Diameter | 3.25 in |
| Flow Rate | 14 gal/min |
| Mount Type | 2 Bolt |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| RPM [Max] | 385 rpm |
| Shaft Size & Type | Straight |
| Port Size | 1/2-14 |
| Displacement (in³/rev) | 8.91 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Series | H Series |
| Bolt Circle Dia. | 4.187 in |
| Weight | 0.0 LB |

