- Spool Motor
- Gerotor
- Spool Valve
- 1/2-14 NPTF Port
- 22.58 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Displacement (in³/rev) | 22.58 |
| Shaft Size & Type | Splined |
| Port Type | NPTF |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| RPM [Max] | 152 rpm |
| Material | Cast Iron |
| Shaft Options | 6.4 [.25] TO 4.762 [.1875] Adapter Woodruff Key |
| Geroter/Geroler Options | Free Running |
| Pilot Diameter | 1.75 in |
| Motor Element | Gerotor |
| Bolt Circle Dia. | 3 1/4 in |
| Series | H Series |
| Mount Type | 4 Bolt |
| RPM [Min] | 152 rpm |
| Mounting Hole Size | 3/8 in |
| Flow Rate | 14 gal/min |
| Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
| Port Size | 1/2-14 |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

