
- Spool Valve Motor
applications
- Other
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Seal Material | Viton |
Series | H Series |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Weight | 0.0 LB |

Seal Material | Viton |
Series | H Series |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Weight | 0.0 LB |