- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 2.2 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Flow Rate | 9.5 gal/min |
| Port Type | Manifold |
| Series | H Series |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 2.2 |
| Bolt Circle Dia. | 4.187 in |
| Mounting Hole Size | 0.565 in |
| Material | Cast Iron |
| Motor Element | Gerotor |
| RPM [Max] | 1021 rpm |
| Mount Type | 2 Bolt |
| Pilot Diameter | 3.25 in |
| RPM [Min] | 1021 rpm |
| Output Torque at Rated PSI (inch/pounds) | 496 in lb |
| Shaft Options | 6.4 [.25] TO 4.762 [.1875] Adapter Woodruff Key |
| Port Size | 5/16-18 UNC-2B |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Shaft Size & Type | Splined |
| Geroter/Geroler Options | Free Running |
| Weight | 0.0 LB |

