- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF SAE O-Ring Port
- 4.5 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Pilot Diameter | 4 in |
| Series | H Series |
| Shaft Size & Type | Splined |
| RPM [Min] | 760 rpm |
| Flow Rate | 15 gal/min |
| Motor Type | Spool Valve |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 4.5 |
| Material | Cast Iron |
| Port Size | 7/8-14 UNF |
| Bolt Circle Dia. | 5 3/4 in |
| Mount Type | 2 Bolt |
| Port Type | SAE O-Ring |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
| RPM [Max] | 760 rpm |
| Mounting Hole Size | 0.565 in |
| Weight | 0.0 LB |

