- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 11.29 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Series | H Series |
| Mount Type | 2 Bolt |
| Flow Rate | 14 gal/min |
| Motor Type | Spool Valve |
| Port Type | SAE O-Ring |
| RPM [Max] | 304 rpm |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Motor Element | Gerotor |
| Displacement (in³/rev) | 11.29 |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.187 in |
| Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
| Shaft Size & Type | Straight |
| Port Size | 7/8-14 UNF-2B |
| RPM [Min] | 304 rpm |
| Material | Cast Iron |
| Mounting Hole Size | 0.565 in |
| Weight | 0.0 LB |

