- Spool Motor
- Gerotor
- Spool Valve
- 5/16-18 UNC-2B Manifold Port
- 8.91 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mounting Hole Size | 0.565 in |
| Port Size | 5/16-18 UNC-2B |
| RPM [Max] | 385 rpm |
| Series | H Series |
| Pilot Diameter | 3.25 in |
| Bolt Circle Dia. | 4.187 in |
| Motor Type | Spool Valve |
| Shaft Size & Type | Splined |
| Mount Type | 2 Bolt |
| Motor Element | Gerotor |
| Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
| Material | Cast Iron |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Displacement (in³/rev) | 8.91 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Port Type | Manifold |
| Flow Rate | 14 gal/min |
| Weight | 0.0 LB |

