- Spool Valve Motor Type
- Manifold Port Type
- 5/16-18 UNC Port Size
- 8.9 in³/rev Displacement
- Splined Shaft Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Shaft Type | Splined |
| Motor Element | Gerotor |
| Motor Type | Spool Valve |
| Mount Type | 2 Bolt |
| Port Type | Manifold |
| Paint/Packaging | Primer Low Gloss Black |
| Mounting Holes | 0.535 in |
| Bolt Circle Dia. | 4.19 in |
| Shaft Size & Type | Splined |
| Port Size | 5/16-18 UNC |
| Mounting Hole Size | 0.535 in |
| Pilot Diameter | 3.25 in |
| Series | H Series |
| Displacement (in³/rev) | 8.9 |
| Weight | 0.0 LB |

