- Spool Valve Motor Type
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mount Type | 4 Bolt |
| RPM [Min] | 1021 rpm |
| Port Type | SAE O-Ring |
| Mounting Hole Size | 5/16-18 UNC-2B |
| Motor Type | Spool Valve |
| Material | Cast Iron |
| Port Size | 7/8-14 |
| Motor Element | Gerotor |
| Flow Rate | 38 lpm |
| Series | H Series |
| Weight | 0.0 LB |

