- Spool Motor
- Gerotor
- Spool Valve
- 7/8-14 UNF-2B SAE O-Ring Port
- 17.94 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Increased shaft seal
- Extended bearing life
- Compact yet powerful
| RPM [Max] | 192 rpm |
| Pilot Diameter | 1.75 in |
| Flow Rate | 14 gal/min |
| Mount Type | 4 Bolt |
| Displacement (in³/rev) | 17.94 |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Bolt Circle Dia. | 3 1/4 in |
| Port Type | SAE O-Ring |
| Mounting Hole Size | 3/8 in |
| Port Size | 7/8-14 UNF-2B |
| Output Torque at Rated PSI (inch/pounds) | 3107 in lb |
| Material | Cast Iron |
| Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
| Series | H Series |
| Shaft Size & Type | Straight |
| Motor Element | Gerotor |
| RPM [Min] | 192 rpm |
| Motor Type | Spool Valve |
| Weight | 0.0 LB |

