- Spool Motor
- Gerotor
- Spool Valve
- Port
- 17.94 Cubic Inch Displacement Per Rev
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Mounting Hole Size | 3/8 in |
| Shaft Size & Type | Straight |
| Motor Element | Gerotor |
| Series | H Series |
| Pilot Diameter | 1.75 in |
| Motor Type | Spool Valve |
| Displacement (in³/rev) | 17.94 |
| Mount Type | 4 Bolt |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 0.0 LB |

